Skip Content
SIGN CAUTION 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49018
  • Mfr. Model # 49018
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 14"
  • Material Aluminum
  • Item Caution Radiation Sign
  • Width 10"
  • Legend Radiation Area.
  • Mounting Style Surface
  • Legend/Background Color Red, Black and White/Fluorescent Yellow
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Language English
  • Header Caution
  • Thickness 44 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list