Skip Content
SIGN CAUTION 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45166
  • Mfr. Model # 45166
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 14"
  • Item Caution Radiation Sign
  • Legend Radiation Area.
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red, Black and White/Fluorescent Yellow
  • Width 10"
  • Mounting Style Surface
  • Language English
  • Legend Style Text and Symbol
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 6 Mil
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list