Skip Content
SIGN CAUTION 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45008
  • Mfr. Model # 45008
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 14"
  • Item Caution Sign
  • Material Fiberglass
  • Legend Eye Protection Required
  • Width 10"
  • Mounting Style Surface
  • Legend/Background Color Yellow and Black/White
  • Thickness 100 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text and Symbol
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list