Skip Content
SIGN CAUTION 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49017
  • Mfr. Model # 49017
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Caution Radiation Sign
  • Height 10"
  • Material Aluminum
  • Width 7"
  • Legend Radiation Area.
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend/Background Color Red, Black and White/Fluorescent Yellow
  • Language English
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Thickness 44 Mil
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list