Skip Content
SIGN CAUTION 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY48991
  • Mfr. Model # 48991
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Item Caution Sign
  • Legend Hearing Protection Required In This Area
  • Width 7"
  • Legend/Background Color Yellow and Black/White
  • Mounting Style Surface
  • Thickness 44 Mil
  • Subject Matter Personal Protection
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list