Skip Content
SIGN CAUTION 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY45161
  • Mfr. Model # 45161
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 7"
  • Material Self-Adhesive Polyester
  • Height 10"
  • Legend Respirator Must Be Worn In This Area
  • Legend/Background Color Yellow and Black/White
  • Item Caution Sign
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Thickness 6 Mil
  • Language English
  • Legend Style Text and Symbol
  • Subject Matter Personal Protection
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list