SIGN CAUTION 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41146
  • Mfr. Model # 41146
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Width 7"
  • Item Caution Sign
  • Legend Do Not Watch Arc
  • Material Aluminum
  • Legend/Background Color Black/Yellow
  • Standards OSHA 1910.145c2
  • Thickness 44 Mil
  • Mounting Style Surface
  • Legend Style Text
  • Language English
  • Subject Matter Machine and Operational
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list