Skip Content
SIGN CAUTION 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40848
  • Mfr. Model # 40848
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Item Caution Sign
  • Width 10"
  • Material B-555 Aluminum
  • Legend Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 0.035"
  • Language English
  • Legend Style Text
  • Subject Matter Chemicals or Hazardous
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list