SIGN CAUTION 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22282
  • Mfr. Model # 22282
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Caution Sign
  • Height 7"
  • Material Plastic
  • Width 10"
  • Legend Non-Potable Water Do Not Drink
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 65 Mil
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list