Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85855
  • Mfr. Model # 85855
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Material B-302 Self Adhesive Polyester
  • Legend Look Out For Contact Hazards And Moving Parts Of Machinery
  • Width 14"
  • Legend/Background Color Black/Yellow
  • Thickness 0.010"
  • Mounting Style Surface
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list