Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85414
  • Mfr. Model # 85414
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Width 14"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Legend Lead Hazard Area Wear Respirator Possession Or Use Of Tobacco Products Is Prohibited
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 6 Mil
  • Legend Style Text
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list