Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69315
  • Mfr. Model # 69315
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 10"
  • Material Fiberglass
  • Width 14"
  • Item Caution Sign
  • Legend Keep Electric Panel Area Clear
  • Legend/Background Color Black/Yellow
  • Language English
  • Thickness 100 Mil
  • Mounting Style Surface
  • Standards ANSI Z535 And OSHA 1910.145
  • Subject Matter Electrical Hazard
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list