Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41284
  • Mfr. Model # 41284
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Caution Sign
  • Height 10"
  • Width 14"
  • Material Aluminum
  • Legend Watch Out For Trucks
  • Mounting Style Surface
  • Legend/Background Color Black/Yellow
  • Thickness 44 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Traffic
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list