Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41070
  • Mfr. Model # 41070
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Item Caution Sign
  • Width 14"
  • Legend Close Door When Not In Use
  • Legend/Background Color Black/Yellow
  • Thickness 44 Mil
  • Standards ANSI Z535 And OSHA 1910.145
  • Mounting Style Surface
  • Language English
  • Subject Matter Instruction
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list