Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25645
  • Mfr. Model # 25645
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Fire Extinguisher Sign
  • Width 14"
  • Legend This Room Is Protected By Halon Fire Extinguisher System Leave Immediately Upon Warning of Discharge Do Not Enter Until Fresh Air Is Restored
  • Standards ANSI Z535 and OSHA 1910.145 Standards
  • Legend Style Text
  • Header Caution
  • Thickness 65 Mil
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color Yellow
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Black
  • Sign Subject Matter Fire Equipment
  • Printed Language English
  • Sign Legend Color Black
  • Sign Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list