Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25257
  • Mfr. Model # 25257
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Legend/Background Color Black/Yellow
  • Material Plastic
  • Height 10"
  • Legend Microwave In Operation
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Item Caution Radiation Sign
  • Mounting Style Surface
  • Width 14"
  • Language English
  • Legend Style Text
  • Thickness 65 Mil
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list