SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25255
  • Mfr. Model # 25255
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Width 14"
  • Height 10"
  • Material Plastic
  • Item Caution Radiation Sign
  • Legend Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Legend Style Text
  • Language English
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Thickness 65 Mil
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list