Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22416
  • Mfr. Model # 22416
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Width 14"
  • Material Plastic
  • Legend Protective Clothing Required In This Area
  • Legend/Background Color Black/Yellow
  • Standards ISO 9001
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Personal Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list