Skip Content
SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22291
  • Mfr. Model # 22291
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Caution Sign
  • Material Plastic
  • Legend Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In The Supervisor's Office
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Width 14"
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Legend Style Text
  • Subject Matter Chemicals or Hazardous
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list