SIGN CAUTION 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN CAUTION 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22283
  • Mfr. Model # 22283
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Plastic
  • Height 10"
  • Width 14"
  • Item Caution Sign
  • Legend Non-Potable Water Do Not Drink
  • Legend/Background Color Black/Yellow
  • Thickness 65 Mil
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list