SIGN BTTRY CHRGNG N/SMKNG PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN BTTRY CHRGNG N/SMKNG PLASTIC

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMELC303VP
  • Mfr. Model # MELC303VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Warning No Smoking Sign
  • Width 14"
  • Legend Battery Charging Area No Smoking
  • Legend Style Text
  • Standards ANSI Z535.2-1998
  • Thickness 0.055"
  • Header Warning
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Header Legend Color Black
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Header Background Color Orange
  • Printed Language English
  • Sign Legend Color Black
  • Sign Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list