Skip Content
SIGN BREAKERS LOCKED OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN BREAKERS LOCKED OUT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY66004
  • Mfr. Model # 66004
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Height 5"
  • Item Danger Sign
  • Material Magnetic Vinyl
  • Width 3-1/2"
  • Legend/Background Color Black and Red/White
  • Mounting Style Surface
  • Language English
  • Legend Breakers Locked Out
  • Subject Matter Electrical Hazard
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list