Skip Content
SIGN BIOHAZARD 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN BIOHAZARD 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY89158
  • Mfr. Model # 89158
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item Biohazard Sign
  • Material Self-Adhesive Polyester
  • Legend No Eating, Drinking Or Smoking
  • Legend/Background Color Black/Orange
  • Mounting Style Surface
  • Thickness 6 Mil
  • Width 7"
  • Legend Style Text and Symbol
  • Standards ANSI Z535 and OSHA 1910.145

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list