Skip Content
SIGN BIOHAZARD 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN BIOHAZARD 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85554
  • Mfr. Model # 85554
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Biohazard Sign
  • Material Self-Adhesive Polyester
  • Legend Biohazard
  • Height 10"
  • Width 14"
  • Mounting Style Surface
  • Legend/Background Color Black/Orange
  • Thickness 6 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list