Skip Content
SIGN BIOHAZARD 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN BIOHAZARD 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84217
  • Mfr. Model # 84217
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Height 10"
  • Item Biohazard Sign
  • Width 14"
  • Legend Authorized Personnel Only
  • Legend/Background Color Black/Orange
  • Thickness 6 Mil
  • Legend Style Text and Symbol
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list