Skip Content
SIGN BE CAREFUL 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN BE CAREFUL 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88814
  • Mfr. Model # 88814
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Reminder Signs
  • Width 10"
  • Thickness 6 Mil
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Double-Sided No
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color White
  • Header Background Color Green
  • Sign Shape Rectangle
  • Legend The Safe Way Is The Best Way
  • Height 7"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Be Careful
  • Sign Material Plastic
  • Sign Legend Color Black
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list