Skip Content
SIGN BE CAREFUL 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN BE CAREFUL 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22861
  • Mfr. Model # 22861
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Width 10"
  • Legend Every Machine In This Department Is Dangerous
  • Thickness 0.060"
  • Header Be Careful
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Green
  • Sign Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Sign Material Plastic
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Subject Matter Machine and Operational
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list