Skip Content
SIGN BE CAREFUL 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN BE CAREFUL 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88815
  • Mfr. Model # 88815
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Slogan Sign
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Height 10"
  • Legend The Safe Way Is The Best Way
  • Width 14"
  • Thickness 0.010"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Be Careful
  • Legend Style Text
  • Sign Material Polyester
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Green
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Subject Matter Safety Incentive and Motivational
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list