Skip Content
SIGN BASE,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN BASE,ALUMINUM

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YVU7
  • Mfr. Model # 3YVU7
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Material Aluminum
  • Colour Silver
  • Item Sign Base
  • Width 15"
  • Sub-Category Bases

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list