Skip Content
SIGN BALLAST,MAGNETIC,4,5,OR 6 LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN BALLAST,MAGNETIC,4,5,OR 6 LAMP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUP3
  • Mfr. Model # 1XUP3
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1165
  • Shipping Weight 22.65 lbs

Product Details

Sign Ballast, Ballast Type Magnetic, Voltage 120, Min. Starting Temp. -20 Degrees F, Number of Lamps 4, 5, or 6, Min. Total Lamp Footage 24, Max. Total Lamp Footage 48, Input Watts 660, Length 19-3/16 In., Width 3-3/16 In., Height 2-7/16 In., Case Corrosi

Technical Specs

  • Height 2-7/16"
  • Item Sign Ballast
  • Case Corrosion-Resistant White
  • Length 19-3/16"
  • Max. Total Lamp Footage 48
  • Min. Total Lamp Footage 24
  • Number of Lamps 4, 5, or 6
  • Width 3-3/16"
  • Ballast Type Magnetic
  • Input Watts 660
  • Voltage 120
  • Standards UL Type 2 Outdoor
  • Min. Starting Temp. -20 Degrees F
  • Ballast Max. Number of Lamps 6
  • Ballast Max. Lamp Watts 660
  • Ballast Item Sign Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list