SIGN BALLAST,MAGNETIC,2,3,OR 4 LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN BALLAST,MAGNETIC,2,3,OR 4 LAMP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUP2
  • Mfr. Model # 1XUP2
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1165
  • Shipping Weight 22.95 lbs

Product Details

Sign Ballast, Ballast Type Magnetic, Voltage 120, Min. Starting Temp. -20 Degrees F, Number of Lamps 2, 3, or 4, Min. Total Lamp Footage 20, Max. Total Lamp Footage 40, Input Watts 540, Length 19-1/4 In., Width 3-3/16 In., Height 2-5/8 In., Case Corrosion

Technical Specs

  • Case Corrosion-Resistant White
  • Item Sign Ballast
  • Length 19-1/4"
  • Height 2-5/8"
  • Max. Total Lamp Footage 40
  • Min. Total Lamp Footage 20
  • Ballast Type Magnetic
  • Width 3-3/16"
  • Min. Starting Temp. -20 Degrees F
  • Voltage 120
  • Input Watts 540
  • Standards UL Type 2 Outdoor
  • Ballast Max. Lamp Watts 540
  • Ballast Max. Number of Lamps 4
  • Ballast Item Sign Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list