Skip Content
SIGN B347 PLASTIC 7INW X 10INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN B347 PLASTIC 7INW X 10INL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90964
  • Mfr. Model # 90964
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Mounting Style Surface
  • Width 10"
  • Item Directional Sign
  • Legend Style Symbol
  • Material Plastic
  • Thickness 41 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list