Skip Content
SIGN B347 PLASTIC 14INW X 5INL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN B347 PLASTIC 14INW X 5INL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90927
  • Mfr. Model # 90927
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Width 14"
  • Item Fire Telephone Sign
  • Legend Style Text and Symbol
  • Thickness 41 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list