SIGN AUTOMATICALLY CONTROLLED... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN AUTOMATICALLY CONTROLLED...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42619
  • Mfr. Model # 42619
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Danger Sign
  • Legend Automatically Controlled May Start At Any Time
  • Legend/Background Color Red/White
  • Width 10"
  • Height 7"
  • Mounting Style Surface
  • Material Aluminum
  • Thickness 44 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list