Skip Content
SIGN AUTHORIZED PERSONNEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN AUTHORIZED PERSONNEL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95255
  • Mfr. Model # 95255
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Height 7"
  • Item Notice Sign
  • Width 10"
  • Legend Authorized Personnel Only
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Thickness 44 Mil
  • Header Notice
  • Sign Material Aluminum
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Background Color Blue
  • Sign Shape Rectangle
  • Header Legend Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list