Skip Content
SIGN ATOMATICALLY CONTROLLED.... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ATOMATICALLY CONTROLLED....

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42620
  • Mfr. Model # 42620
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Width 14"
  • Material Aluminum
  • Mounting Style Surface
  • Legend/Background Color Red/White
  • Legend Automatically Controlled May Start At Any Time
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 44 Mil
  • Language English
  • Legend Style Text
  • Subject Matter Machine and Operational

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list