Skip Content
SIGN ARROW STYLE B324 PHOS.POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ARROW STYLE B324 PHOS.POL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90974
  • Mfr. Model # 90974
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.5 lbs

Product Details

Glow-in-the-dark tape, arrow, 3 inch by 5 yards.

Technical Specs

  • Item Glow-in-the-Dark Marking Tape
  • Material Self-Adhesive Polyester
  • Width 3"
  • Pattern Arrow
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Tape Format Continuous Roll
  • Roll Length 15 ft.
  • Glow-in-the-Dark Yes
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Green
  • Legend No Legend
  • Thickness 0.008"
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list