Skip Content
SIGN ALERT 12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ALERT 12X12

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY46691
  • Mfr. Model # 46691
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 10"
  • Legend Follow Lockout/Tagout Procedures
  • Item Danger Security Sign
  • Width 14"
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text and Symbol
  • Thickness 44 Mil
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list