SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84260
  • Mfr. Model # 84260
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 10"
  • Item Admittance Sign
  • Legend Style Text
  • Thickness 6 Mil
  • Height 7"
  • Legend Private Keep Out
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ASTM D 2979: OSHA 29 CFR 1910.37
  • Header No Header
  • ANSI Compliant No
  • UV Resistant No
  • Sign Material Plastic
  • Sign Mounting Style Adhesive Surface
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Subject Matter Trespassing and Property
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Shape Rectangle
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list