SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84252
  • Mfr. Model # 84252
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Admittance Sign
  • Width 10"
  • Legend No Trespassing Violators Will Be Prosecuted
  • Legend Style Text
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Thickness 0.010"
  • Header No Trespassing
  • Standards ASTM D 2979: OSHA 29 CFR 1910.37
  • Sign Material Plastic
  • ANSI Compliant No
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Trespassing and Property
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list