Skip Content
SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84239
  • Mfr. Model # 84239
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Admittance Sign
  • Width 10"
  • Legend Style Text
  • Thickness 6 Mil
  • Height 7"
  • Legend No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ASTM D 2979: OSHA 29 CFR 1910.37
  • Header No Admittance
  • UV Resistant No
  • ANSI Compliant No
  • Sign Material Plastic
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • OSHA Compliant Yes
  • Header Legend Color Blue
  • Sign Shape Rectangle
  • Header Background Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Blue
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list