Skip Content
SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84237
  • Mfr. Model # 84237
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Admittance Sign
  • Width 10"
  • Legend Style Text
  • Thickness 6 Mil
  • Height 7"
  • Legend No Admittance Authorized Persons Only
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header No Admittance
  • Standards ASTM D 2979: OSHA 29 CFR 1910.37
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color Red
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Legend Color Red
  • Header Background Color White
  • Sign Background Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list