Skip Content
SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40796
  • Mfr. Model # 40796
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Admittance Sign
  • Width 10"
  • Legend Style Text
  • Thickness 44 Mil
  • Height 7"
  • Header No Header
  • Legend No Trespassing Violators Will Be Prosecuted
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Subject Matter Trespassing and Property
  • Sign Legend Color Red
  • Sign Shape Rectangle
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list