Skip Content
SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22234
  • Mfr. Model # 22234
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Admittance Sign
  • Width 10"
  • Legend Style Text
  • Thickness 65 Mil
  • Height 7"
  • Legend Only Authorized Vehicle Or Foot Traffic Allowed In This Area
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list