Skip Content
SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22227
  • Mfr. Model # 22227
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Legend No Trespassing
  • Item Admittance Sign
  • Standards ISO 9001
  • Legend Style Text
  • Thickness 0.060"
  • Sign Material Plastic
  • Header No Header
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Sign Subject Matter Trespassing and Property
  • Sign Legend Color Red
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list