SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22221
  • Mfr. Model # 22221
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Admittance Sign
  • Width 10"
  • Legend Style Text
  • Thickness 65 Mil
  • Height 7"
  • Legend No Admittance Authorized Persons Only
  • Header No Header
  • UV Resistant No
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Background Color White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list