Skip Content
SIGN ADMITTANCE N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22213
  • Mfr. Model # 22213
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Width 10"
  • Legend Closed Area Authorized Personnel Only
  • Thickness 0.060"
  • Legend Style Text
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list