Skip Content
SIGN ADMITTANCE N/H 5X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ADMITTANCE N/H 5X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71313
  • Mfr. Model # 71313
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Security Sign
  • Width 14"
  • Legend Style Text
  • Thickness 100 Mil
  • Height 5"
  • Legend Authorized Personnel Only
  • Standards ASTM D 635: ASTM D 638: ASTM D 646: ASTM D 790: ASTM D 1593: OSHA 29 CFR 1910.37
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Header Restricted Area
  • UV Resistant No
  • ANSI Compliant No
  • Sign Material Fiberglass
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style With Mounting Holes
  • Header Legend Color White
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Header Background Color Black
  • Double-Sided No
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list