SIGN ADMITTANCE N/H 3.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ADMITTANCE N/H 3.5X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84211
  • Mfr. Model # 84211
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Admittance Sign
  • Width 10"
  • Legend Style Text
  • Thickness 6 Mil
  • Height 3-1/2"
  • Legend Authorized Personnel Only
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ASTM D 2979: OSHA 29 CFR 1910.37
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant No
  • Sign Mounting Style Adhesive Surface
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Legend Color Black
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list