Skip Content
SIGN ADMITTANCE N/H 14X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 14X20

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71396
  • Mfr. Model # 71396
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Security Sign
  • Width 20"
  • Legend Style Text
  • Thickness 100 Mil
  • Height 14"
  • Legend Visitors Obtain Plant Pass In Main Office Before Entering Building
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • Standards ASTM D 635: ASTM D 638: ASTM D 646: ASTM D 790: ASTM D 1593: OSHA 29 CFR 1910.37
  • Header Visitors
  • Sign Material Fiberglass
  • ANSI Compliant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • OSHA Compliant Yes
  • Sign Subject Matter Employees and Visitors
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list